Tubing
Mfr # 451805-25
Zoro # G406333112
product price: $30.59
/eaKey Features
Color
Yellow
Material
PVC
Application
Air, Fuels, Lubricant, Water
Wall Thickness
0.062 in
Standards
REACH/RoHS COMPLIANT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451805-25
Zoro #
G406333112
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Overall Length
25 ft
Details
Item
Tubing
Color
Yellow
Material
PVC
Application
Air, Fuels, Lubricant, Water
Standards
REACH/RoHS COMPLIANT
Fitting Compatibility
Barbed
Hardness
Shore A 62
Maximum Operating Pressure
30 psi @ 73 Degrees F
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Jacket Color
No Jacket
System of Measurement
Inch
Tube Form
Coil
Clarity
Clear
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.