Zoro Homepage

Tubing

  • Mfr # 452005

  • Zoro # G606333141


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Standards
REACH/RoHS COMPLIANT
Color
Yellow
Material
PVC
Application
Air, Fuels, Lubricant, Water
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452005
Zoro #
G606333141
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Overall Length
50 ft
Outside Diameter
3/4 in
Inside Diameter
1/2 in

Details

Item
Tubing
Standards
REACH/RoHS COMPLIANT
Color
Yellow
Material
PVC
Application
Air, Fuels, Lubricant, Water
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 62
Jacket Color
No Jacket
Clarity
Clear
System of Measurement
Inch
Jacket Material
No Jacket
Maximum Operating Pressure
45 psi @ 73 Degrees F
Tube Form
Coil
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Flexibility
Flexible
Stripe Color
No Stripe

Description

Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 45 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.