Tubing
Mfr # 600250
Zoro # G506333180
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.063 in
Standards
FDA CFR 21
Application
Air, Chemical, Water
Color
Clear
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600250
Zoro #
G506333180
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Overall Length
500 ft
Details
Item
Tubing
Standards
FDA CFR 21
Application
Air, Chemical, Water
Color
Clear
Material
PVC
Hardness
Shore A 60
Stripe Color
No Stripe
Flexibility
Flexible
Fitting Compatibility
Barbed
Tube Form
Coil
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Material Trade Name
Excelon
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Clarity
Clear
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.