Tubing
Mfr # 600305
Zoro # G206333190
product price: $32.19
/eaKey Features
Wall Thickness
0.063 in
Color
Clear
Application
Air, Chemical, Water
Standards
FDA CFR 21
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600305
Zoro #
G206333190
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Outside Diameter
5/16 in
Overall Length
50 ft
Inside Diameter
3/16 in
Details
Item
Tubing
Color
Clear
Application
Air, Chemical, Water
Standards
FDA CFR 21
Material
PVC
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 60
System of Measurement
Inch
Stripe Color
No Stripe
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Clarity
Clear
Peristaltic Pump Compatible
No
Tube Form
Coil
Material Trade Name
Excelon
Reinforcement
Not Reinforced
Flexibility
Flexible
Jacket Color
No Jacket
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.