Zoro Homepage

Tubing

  • Mfr # 600310

  • Zoro # G506333111


product price: $47.29
/ea

Key Features

Color
Clear
Material
PVC
Application
Air, Chemical, Water
Standards
FDA CFR 21
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600310
Zoro #
G506333111
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Inside Diameter
3/16 in
Outside Diameter
5/16 in
Overall Length
100 ft

Details

Item
Tubing
Color
Clear
Material
PVC
Application
Air, Chemical, Water
Standards
FDA CFR 21
Jacket Material
No Jacket
Stripe Color
No Stripe
Material Trade Name
Excelon
Clarity
Clear
System of Measurement
Inch
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Hardness
Shore A 60
Tube Form
Coil
Reinforcement
Not Reinforced
Flexibility
Flexible

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.