Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 600410

  • Zoro # G706333164


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.094 in
Color
Clear
Standards
FDA CFR 21
Material
PVC
Application
Air, Chemical, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600410
Zoro #
G706333164
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.094 in
Overall Length
100 ft
Inside Diameter
3/16 in
Outside Diameter
3/8 in

Details

Item
Tubing
Color
Clear
Standards
FDA CFR 21
Material
PVC
Application
Air, Chemical, Water
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Hardness
Shore A 60
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Material Trade Name
Excelon
Tube Form
Coil
System of Measurement
Inch
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Clarity
Clear
Flexibility
Flexible
Fitting Compatibility
Barbed

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.