Tubing
Mfr # 600610
Zoro # G706333133
product price: $65.39
/eaKey Features
Color
Clear
Material
PVC
Standards
FDA CFR 21
Wall Thickness
0.063 in
Application
Air, Chemical, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600610
Zoro #
G706333133
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Inside Diameter
1/4 in
Overall Length
100 ft
Outside Diameter
3/8 in
Details
Item
Tubing
Color
Clear
Material
PVC
Standards
FDA CFR 21
Application
Air, Chemical, Water
Clarity
Clear
Flexibility
Flexible
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Material Trade Name
Excelon
Tube Form
Coil
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Stripe Color
No Stripe
System of Measurement
Inch
Hardness
Shore A 60
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.