Tubing
Mfr # 601250
Zoro # G406333204
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA CFR 21
Color
Clear
Material
PVC
Wall Thickness
0.063 in
Application
Air, Chemical, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601250
Zoro #
G406333204
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Overall Length
500 ft
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Details
Item
Tubing
Standards
FDA CFR 21
Color
Clear
Material
PVC
Application
Air, Chemical, Water
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Clarity
Clear
System of Measurement
Inch
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Flexibility
Flexible
Material Trade Name
Excelon
Tube Form
Coil
Hardness
Shore A 60
Stripe Color
No Stripe
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.