Tubing
Mfr # 601310
Zoro # G106333276
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA CFR 21
Wall Thickness
0.094 in
Material
PVC
Application
Air, Chemical, Water
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601310
Zoro #
G106333276
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.094 in
Overall Length
100 ft
Inside Diameter
3/8 in
Outside Diameter
9/16 in
Details
Item
Tubing
Standards
FDA CFR 21
Material
PVC
Application
Air, Chemical, Water
Color
Clear
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Material Trade Name
Excelon
Hardness
Shore A 60
Reinforcement
Not Reinforced
Clarity
Clear
Tube Form
Coil
Jacket Color
No Jacket
Jacket Material
No Jacket
System of Measurement
Inch
Stripe Color
No Stripe
Flexibility
Flexible
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.