Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 602505

  • Zoro # G206333237


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Standards
FDA CFR 21
Application
Air, Chemical, Water
Material
PVC
Color
Clear
Wall Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602505
Zoro #
G206333237
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.094 in
Inside Diameter
5/8 in
Outside Diameter
13/16 in
Overall Length
50 ft

Details

Item
Tubing
Standards
FDA CFR 21
Application
Air, Chemical, Water
Material
PVC
Color
Clear
Stripe Color
No Stripe
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Hardness
Shore A 60
Jacket Color
No Jacket
Tube Form
Coil
Clarity
Clear
Flexibility
Flexible
Peristaltic Pump Compatible
No
Material Trade Name
Excelon
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
System of Measurement
Inch

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 13/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.