Tubing
Mfr # 602710
Zoro # G306333373
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Chemical, Water
Wall Thickness
0.156 in
Standards
FDA CFR 21
Material
PVC
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602710
Zoro #
G306333373
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.156 in
Overall Length
100 ft
Inside Diameter
5/8 in
Outside Diameter
15/16 in
Details
Item
Tubing
Application
Air, Chemical, Water
Standards
FDA CFR 21
Material
PVC
Color
Clear
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Hardness
Shore A 60
Fitting Compatibility
Barbed
Material Trade Name
Excelon
Stripe Color
No Stripe
Flexibility
Flexible
System of Measurement
Inch
Jacket Material
No Jacket
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 15/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.