Tubing
Mfr # 603010
Zoro # G106333306
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Standards
FDA CFR 21
Wall Thickness
0.156 in
Application
Air, Chemical, Water
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603010
Zoro #
G106333306
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.156 in
Overall Length
100 ft
Outside Diameter
1 in
Inside Diameter
11/16 in
Details
Item
Tubing
Material
PVC
Standards
FDA CFR 21
Application
Air, Chemical, Water
Color
Clear
Tube Form
Coil
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Jacket Color
No Jacket
Material Trade Name
Excelon
Stripe Color
No Stripe
Clarity
Clear
Hardness
Shore A 60
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Reinforcement
Not Reinforced
Flexibility
Flexible
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.