Tubing
Mfr # 60903810
Zoro # G506333142
product price: $31.49
/eaKey Features
Application
Air, Chemical, Water
Material
PVC
Wall Thickness
0.04 in
Standards
FDA CFR 21
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60903810
Zoro #
G506333142
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.04 in
Outside Diameter
1/4 in
Overall Length
100 ft
Inside Diameter
5/32 in
Details
Item
Tubing
Application
Air, Chemical, Water
Material
PVC
Standards
FDA CFR 21
Color
Clear
Material Trade Name
Excelon
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Flexibility
Flexible
Reinforcement
Not Reinforced
Hardness
Shore A 60
Stripe Color
No Stripe
System of Measurement
Inch
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.