Tubing
Mfr # 800805
Zoro # G406333228
product price: $94.29
/ea
Free Shipping & Returns
Key Features
Material
PVC
Application
Air, Water
Color
Clear
Wall Thickness
0.125 in
Standards
USP Class VI Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800805
Zoro #
G406333228
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Inside Diameter
1/4 in
Outside Diameter
1/2 in
Overall Length
50 ft
Details
Item
Tubing
Material
PVC
Application
Air, Water
Color
Clear
Standards
USP Class VI Approved
Hardness
Shore A 50
Stripe Color
No Stripe
Jacket Color
No Jacket
System of Measurement
Inch
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Maximum Operating Temperature
180 Degrees F
Jacket Material
No Jacket
Clarity
Opaque
Flexibility
Flexible
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 50, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.