Zoro Homepage

Tubing

  • Mfr # 800910-10FT

  • Zoro # G706333294


product price: $10.19
/ea

Key Features

Application
Air, Water
Color
Clear
Standards
USP Class VI Approved
Material
PVC
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800910-10FT
Zoro #
G706333294
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Overall Length
10 ft
Inside Diameter
5/16 in
Outside Diameter
7/16 in

Details

Item
Tubing
Application
Air, Water
Color
Clear
Standards
USP Class VI Approved
Material
PVC
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Jacket Material
No Jacket
System of Measurement
Inch
Clarity
Opaque
Maximum Operating Temperature
180 Degrees F
Peristaltic Pump Compatible
No
Tube Form
Coil
Fitting Compatibility
Barbed
Hardness
Shore A 50
Flexibility
Flexible
Reinforcement
Not Reinforced
Jacket Color
No Jacket

Description

Tubing, Application Air, Water, Color Clear, Hardness Shore A 50, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.