Tubing
Mfr # 801805-25FT
Zoro # G706333263
product price: $38.79
/eaKey Features
Standards
USP Class VI Approved
Color
Clear
Material
PVC
Wall Thickness
0.063 in
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
801805-25FT
Zoro #
G706333263
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Overall Length
25 ft
Outside Diameter
5/8 in
Inside Diameter
1/2 in
Details
Item
Tubing
Standards
USP Class VI Approved
Color
Clear
Material
PVC
Application
Air, Water
Stripe Color
No Stripe
Hardness
Shore A 50
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Jacket Material
No Jacket
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Clarity
Opaque
Maximum Operating Temperature
180 Degrees F
Tube Form
Coil
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 50, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.