4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 9246E

  • Zoro # G8507527


product price:  $80.29
/ea
Sold in multiples of 30 for $2,408.70
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9246E
Zoro #
G8507527
UPC #
662847009884
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Cutter Length
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
Jaw Bend
0 Degrees
ESD Safe
Yes
Wire Stripper
No
Insulated
No
Tether Capable
Tether Capable
Nose Type
Semi-Relieved
Handle Color
Teal
Standards
ESD Safety Standards
Voltage Rating
Not Rated
Steel Type
Carbon Steel
Jaw Opening Type
Spring Return
Plier Material
Steel
Tether Ready
No
Non-Sparking
No
Maximum Wire Cutting Gauge
20 AWG
Head Offset Angle
14.25 Degrees
Weight
3 oz
Plier Type
Diagonal Cutting Pliers
Handle Style
Plastic Foam
Grip Material
Plastic
ESD-Safe
No
For Wire/Cable Type
Soft Wire
Surface Hardness
65 HRC
Cut Profile
Flush
Additional Tool Functions
Wire Cutter
Surface Resistivity
1,010 ohm/sq
Cutting Capacity by Material
1/64 in to 3/64 in Soft, Relieved Semi
Spring Assist Handle
Yes

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 14.25 Degrees , Overall Length 4 1/2 in, Jaw Length 3/8 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Gauge 20 AWG, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 3/8 in, Features Dual Leaf Springs, For Wire/Cable Type Soft Wire, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.