LCR Meter, Tweezer, OLED
- Mfr # TM-500
- Zoro # G522414252
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Instrument Style
Tweezer
Resistance Measurement - Minimum
0.05 ohm
Test Frequencies
100 Hz, 120 Hz, 1,000 Hz, 10,000 Hz
Inductance Measurement - Minimum
0.5 uH
Capacitance Measurement - Minimum
0.5 pF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-500
- Zoro #
- G522414252
- UPC #
- 662847001642
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Instrument Style
- Tweezer
- Resistance Measurement - Minimum
- 0.05 ohm
- Test Frequencies
- 100 Hz, 120 Hz, 1,000 Hz, 10,000 Hz
- Item
- LCR Meter
- Inductance Measurement - Minimum
- 0.5 uH
- Capacitance Measurement - Minimum
- 0.5 pF
- Resistance Measurement - Maximum
- 9.9 megaohm
- Resistance Accuracy
- 0.2% in range 100 R to 10 K, 0.5% in range 1 R to 1 M
- Number of Batteries Required
- 1
- Capacitance Measurement - Maximum
- 4,999 uF
- Includes Batteries
- Batteries Included
- Standards
- CE 89/336, FCC 15 part B
- Product Type
- LCR Meter
- Includes
- Gold-Plated Steel Replaceable Tips, Rechargeable Battery
- Battery Chemistry
- Lithium Ion
- Calibration Certificate Included
- Traceable without Data
- Primary Display Counts
- 4,999
- Interface
- Ethernet
- Digital Display Screen Type
- OLED
- Inductance Accuracy
- 0.2% in range 10 mH to 100 mH, 0.5% in range 100 micron H to 1H
- Battery Voltage
- 3.7 V
- Capacitance Accuracy
- 0.2% in range 10 nF to 10 micron F, 0.5% in range 100 pF to 1 mF
- Inductance Measurement - Maximum
- 999 mH
Description
RCL Meter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.