Shop EXCELTA
See all product information
Create Account
LCR Meter, Tweezer, OLED
- Mfr # TM-500-BTW
- Zoro # G322414230
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Inductance Accuracy
0.2% in range 10 mH to 100 mH, 0.5% in range 100 micron H to 1H
Capacitance Measurement - Minimum
0.5 pF
Capacitance Measurement - Maximum
4,999 uF
Includes Batteries
Batteries Included
Inductance Measurement - Maximum
999 mH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-500-BTW
- Zoro #
- G322414230
- UPC #
- 662847013577
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Inductance Accuracy
- 0.2% in range 10 mH to 100 mH, 0.5% in range 100 micron H to 1H
- Capacitance Measurement - Minimum
- 0.5 pF
- Capacitance Measurement - Maximum
- 4,999 uF
- Includes Batteries
- Batteries Included
- Inductance Measurement - Maximum
- 999 mH
- Standards
- CE 89/336, FCC 15 part B
- Inductance Measurement - Minimum
- 0.5 uH
- Includes
- Gold-Plated Steel Replaceable Tips, Rechargeable Battery
- Calibration Certificate Included
- Traceable without Data
- Resistance Accuracy
- 0.2% in range 100 R to 10 K, 0.5% in range 1 R to 1 M
- Capacitance Accuracy
- 0.2% in range 10 nF to 10 micron F, 0.5% in range 100 pF to 1 mF
- Test Frequencies
- 100 Hz, 120 Hz, 1,000 Hz, 10,000 Hz
- Resistance Measurement - Minimum
- 0.05 ohm
- Digital Display Screen Type
- OLED
- Resistance Measurement - Maximum
- 9.9 megaohm
- Item
- LCR Meter
- Primary Display Counts
- 4,999
- Interface
- Wireless
- Product Type
- LCR Meter
- Number of Batteries Required
- 1
- Battery Chemistry
- Lithium Ion
- Battery Voltage
- 3.7 V
- Instrument Style
- Tweezer
Description
RCL Meter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov