Shop EXCELTA
See all product information
Create Account
Probe, 6" L, 45 Chisel, Stainless Steel
- Mfr # 330E
- Zoro # G322413776
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Features
Rockwell C25 Hardened Tip
Tip Type
45 Degrees Chisel
Handle Material
Stainless Steel
Tip Material
Stainless Steel
Tip Size
0.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330E
- Zoro #
- G322413776
- UPC #
- 662847005824
- Country of Origin
- Pakistan
Dimensions
- Tip Size
- 0.03 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Rockwell C25 Hardened Tip
Details
- Features
- Rockwell C25 Hardened Tip
- Tip Type
- 45 Degrees Chisel
- Handle Material
- Stainless Steel
- Tip Material
- Stainless Steel
- Item
- Probe
- Product Type
- Probe
- Magnetic Tip
- Nonmagnetic
- ESD-Safe
- No
Description
Probe, Handle Material Stainless Steel, Magnetic Tip Nonmagnetic, Tip Material Stainless Steel, Tip Size 0.03 in, Tip Type 45 Degrees Chisel, ESD-Safe No, Overall Length 6 in, Features Rockwell C25 Hardened Tip, Product Type Probe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.