Shop EXCELTA
See all product information
Create Account
Probe, 7" L, Straight, Stainless Steel
- Mfr # 332A
- Zoro # G622413575
product price:Â
$
12.19
/ea
Key Features
Features
Rockwell C25 Hardened Tip
ESD-Safe
No
Tip Type
Straight
Wire Rope Length
7 in
Product Type
Probe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 332A
- Zoro #
- G622413575
- UPC #
- 662847005886
- Country of Origin
- Pakistan
Dimensions
- Wire Rope Length
- 7 in
- Overall Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Rockwell C25 Hardened Tip
Details
- Features
- Rockwell C25 Hardened Tip
- ESD-Safe
- No
- Tip Type
- Straight
- Product Type
- Probe
- Item
- Probe
- Handle Material
- Stainless Steel
- Tip Material
- Stainless Steel
Description
Probe, Handle Material Stainless Steel, Tip Material Stainless Steel, Tip Type Straight, ESD-Safe No, Overall Length 7 in, Features Rockwell C25 Hardened Tip, Product Type Probe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.