Zoro Homepage

Tweezers, Ceramic, 5" L, Straight, Point

  • Mfr # 149B-CE-ET

  • Zoro # G012469892


product price: $59.99
/ea
Sold in multiples of 6 for $359.94

Key Features

Features
Solder Will Not Adhere to the Surface, Cleanroom Safe, Zirconia Ceramic Is Six Times Harder than Stainless Steel
Overall Length
5 in
Material
Ceramic
Tip Shape
Point
Tip Width
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149B-CE-ET
Zoro #
G012469892
UPC #
662847015144
Country of Origin
China

Dimensions

Overall Length
5 in
Tip Width
0.011 in
Tip Thickness
0.027 in

Details

Item
Tweezers
Features
Solder Will Not Adhere to the Surface, Cleanroom Safe, Zirconia Ceramic Is Six Times Harder than Stainless Steel
Material
Ceramic
Tip Shape
Point
Grip Style
Cushioned
Resistance Properties
Chemical, Magnetic
Product Type
Conventional
Temperature - Maximum
2,000 Degrees F
Tip Angle
180 Degrees
Tip Texture
Smooth
Tip Style
Straight
Tip Material
Ceramic
Trade Number
149B-CE

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Ceramic, Overall Length 5 in, Product Type Conventional, Resistance Properties Chemical, Magnetic, Tip Angle 180 Degrees , Tip Material Ceramic, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.027 in, Tip Width 0.011 in, Trade Number 149B-CE, Features Solder Will Not Adhere to the Surface, Cleanroom Safe, Zirconia Ceramic Is Six Times Harder than Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.