Tweezers, SS, 4 1/2" L, Offset, Oblique
Mfr # 51-S
Zoro # G912469848
product price: $86.65
/eaSold in multiples of 12 for $1,039.80
Free Shipping & Returns
Key Features
Features
Offset Oblique Tips Offer Good Visibility
Overall Length
4 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Oblique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-S
Zoro #
G912469848
UPC #
662847004056
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/2 in
Tip Width
0.004 in
Tip Thickness
0.002 in
Details
Item
Tweezers
Features
Offset Oblique Tips Offer Good Visibility
Material
Stainless Steel
Standards
AISI
Tip Shape
Oblique
Tip Texture
Smooth
Trade Number
51-S
Resistance Properties
Magnetic, Corrosion
Tip Style
Offset
Product Type
Conventional
Grip Style
Plain
Tip Material
Stainless Steel
Tip Angle
30 Degrees
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 30 Degrees , Tip Material Stainless Steel, Tip Shape Oblique, Tip Style Offset, Tip Texture Smooth, Tip Thickness 0.002 in, Tip Width 0.004 in, Trade Number 51-S, Features Offset Oblique Tips Offer Good Visibility, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.