Shop EXCELTA
See all product information
Create Account
Vacuum Tools
- Mfr # 2000C
- Zoro # G522413996
product price:Â
$
25.45
/ea
Key Features
Compatible Brand
Excelta
Compatible Series
Roto-Pic
Compatible Manufacturer Part Number
2000R
Wire Rope Length
3 ft
Product Type
Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000C
- Zoro #
- G522413996
- UPC #
- 662847008276
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3 ft
- Overall Length
- 3 ft
- Length
- 3 ft
Details
- Compatible Brand
- Excelta
- Compatible Series
- Roto-Pic
- Compatible Manufacturer Part Number
- 2000R
- Product Type
- Hose
- Item
- Vacuum Tools
Description
Vacuum Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.