Electric (Roto-Pic)
- Mfr # 4000-H
- Zoro # G322414896
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
6 in
Compatible Brand
Excelta
Overall Width
1/2 in
Compatible Manufacturer Part Number
4000-ST
Product Type
Hand Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000-H
- Zoro #
- G322414896
- UPC #
- 662847009006
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 6 in
- Overall Width
- 1/2 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Compatible Brand
- Excelta
- Compatible Manufacturer Part Number
- 4000-ST
- Item
- Electric (Roto-Pic)
- Product Type
- Hand Piece
Description
Electric (Roto-Pic)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.