This item is Discontinued.

Exelair By Milton Industrial Couplers and Plgs Kit, 12 pcs. EX0312MKIT

Industrial Couplers and Plgs Kit, 12 pcs. (Discontinued)

  • Mfr # EX0312MKIT
  • Zoro # G9953356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX0312MKIT
Zoro #
G9953356
UPC #
030937322258
Country of Origin
China

Dimensions

Overall Length
2.05
Overall Height
0.87
Overall Width
0.87

Details

Item
Industrial Couplers and Plgs Kit,12 pcs.
Material
Steel, Brass
Weight
0.172

Description

Industrial Couplers and Plgs Kit,12 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.