
10p Exell Alkaline 1.5V Watch Battery Replaces AG8 LR1120 391
Mfr # EB-L1121
Zoro # G803666820
product price:Â $4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
Battery Size
391 / 381
Capacity - Batteries
43
Battery Chemistry
Alkaline
Diameter
0.37
Voltage - Batteries
1.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EB-L1121
Zoro #
G803666820
UPC #
819891018281
Country of Origin
China
Dimensions
Battery Size
391 / 381
Diameter
0.37
Length
0.1
Height
0.1
Width
0.37
Details
Capacity - Batteries
43
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Voltage
1.5
Terminal Type - Batteries
Flat Top
Weight
0.05
Description
10pk Exell EB-L1121 Alkaline 1.5V Watch Battery Replaces AG8 LR1120 391/381
The Exell EB-L1121 Alkaline 1.5V Watch Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L1121 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L1121 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 43mAh
Chemistry: Alkaline
Diameter: 0.374016in (11.6mm)
Height: 0.102362in (2.1mm)
Weight: 0.001433lbs (0.79g)
Terminal Type: Watch/Button Cell
The Exell EB-L1121 Alkaline 1.5V Watch Battery Is Also Known As:
10 L 130/D 391, 1160SO, 191, 191-1, 280-27, 280-30, 317, 381, 391, 391A, 399, 553,
609, AG8, D191, D391, G8A, GP391, KA55, L, L1121, LR1120, LR1121, LR4230, LR55, LR927W,
R 381/34, R 391/23, RW 300, RW 40, S1121S, SB-AS/DS, SB-BS/ES, SB-DS/AS, SG8, SP391, SR 1120 SW,
SR 1120 W, SR 55, SR1120SW, SR1120W, SR1120W/SW, SR1121, SR55, SR57, SR927W, V381, V391, V8GA
Need more than one Exell EB-L1121 Alkaline 1.5V Watch Battery?
The Exell EB-L1121 Alkaline 1.5V Watch Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L1121 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L1121 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 43mAh
Chemistry: Alkaline
Diameter: 0.374016in (11.6mm)
Height: 0.102362in (2.1mm)
Weight: 0.001433lbs (0.79g)
Terminal Type: Watch/Button Cell
The Exell EB-L1121 Alkaline 1.5V Watch Battery Is Also Known As:
10 L 130/D 391, 1160SO, 191, 191-1, 280-27, 280-30, 317, 381, 391, 391A, 399, 553,
609, AG8, D191, D391, G8A, GP391, KA55, L, L1121, LR1120, LR1121, LR4230, LR55, LR927W,
R 381/34, R 391/23, RW 300, RW 40, S1121S, SB-AS/DS, SB-BS/ES, SB-DS/AS, SG8, SP391, SR 1120 SW,
SR 1120 W, SR 55, SR1120SW, SR1120W, SR1120W/SW, SR1121, SR55, SR57, SR927W, V381, V391, V8GA
Need more than one Exell EB-L1121 Alkaline 1.5V Watch Battery?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.