
10pk Exell Alkaline 1.5V Watch Battery Replaces AG1 LR621 364
Mfr # EB-L621
Zoro # G603666648
product price:Â $6.65
/ea
Sold in multiples of 2 for $13.30
Key Features
Battery Size
364
Capacity - Batteries
12
Battery Chemistry
Alkaline
Diameter
0.27
Voltage - Batteries
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EB-L621
Zoro #
G603666648
UPC #
819891018212
Country of Origin
China
Dimensions
Battery Size
364
Diameter
0.27
Height
0.08
Length
0.08
Width
0.27
Details
Capacity - Batteries
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Voltage
1.5
Color Code
Assorted Colors
Terminal Type - Batteries
Flat Top
Weight
0.05
Description
10pk Exell EB-L621 Alkaline 1.5V Watch Battery Replaces AG1 LR621 364
The Exell EB-L621 Alkaline 1.5V Watch Battery is a popular button shape
alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage,
high capacity, and superior low temperature characteristics. The EB-L621 is used in
cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games,
laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L621 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 12mAh
Chemistry: Alkaline
Diameter: 0.267717in (6.80mm)
Height: 0.084645in (2.15mm)
Weight: 0.000595lbs (0.27g)
Terminal Type: Watch/Button Cell
The Exell EB-L621 Alkaline 1.5V Watch Battery Is Also Known As:
1175SO, 164, 280-34, 362, 364, 364BP, 531, 602, AG1, D 364, D364, GP364, L621, LR60,
LR620, LR621, R 364/31, RW 320, S621S, SB-AG/DG, SG1, SP364, SR 60, SR 621 SW, SR60,
SR60L, SR621, SR621SW, T, V364
Need more than one Exell EB-L621 Alkaline 1.5V Watch Battery?
The Exell EB-L621 Alkaline 1.5V Watch Battery is a popular button shape
alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage,
high capacity, and superior low temperature characteristics. The EB-L621 is used in
cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games,
laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L621 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 12mAh
Chemistry: Alkaline
Diameter: 0.267717in (6.80mm)
Height: 0.084645in (2.15mm)
Weight: 0.000595lbs (0.27g)
Terminal Type: Watch/Button Cell
The Exell EB-L621 Alkaline 1.5V Watch Battery Is Also Known As:
1175SO, 164, 280-34, 362, 364, 364BP, 531, 602, AG1, D 364, D364, GP364, L621, LR60,
LR620, LR621, R 364/31, RW 320, S621S, SB-AG/DG, SG1, SP364, SR 60, SR 621 SW, SR60,
SR60L, SR621, SR621SW, T, V364
Need more than one Exell EB-L621 Alkaline 1.5V Watch Battery?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.