10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44

  • Mfr # EB-L1154

  • Zoro # G503666809


product price:  $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Battery Size
357 / 303
Capacity - Batteries
130
Battery Chemistry
Alkaline
Diameter
0.45
Voltage - Batteries
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-L1154
Zoro #
G503666809
UPC #
819891018328
Country of Origin
China

Dimensions

Battery Size
357 / 303
Diameter
0.45
Width
0.45
Height
0.21
Length
0.21

Details

Capacity - Batteries
130
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Voltage
1.5
Color Code
Silver
Terminal Type - Batteries
Flat Top
Weight
0.06

Description

10pk Exell EB-L1154 Alkaline 1.5V Watch Battery Replaces AG13 357 LR44
EB-L1154 AG13 Alkaline watch cell battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. The EB-L1154 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players, Digital Voice Recorders, Blood Glucose, Cholesterol Testing Meters and other non-precision electronic devices.
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A, GP76A, GPA7, GPA76, GS13, GS14, J, KA, KS76, L 1154, L1154, LR1154, LR-44, LR44, LR44H, MN44, MS76, PX675A, PX675S, PX76, PX76A, R 303/9, R 357/7, RPX675, RW 32, RW 42, RW82, RW82B, S06, S303/357, S76, SB-A9, SB-B9, SP303, SP357, SR 44, SR 44 W, SR1154, SR44, SR445W, SR44H, SR44SW, SR44W, SR47, SR76E, V13GA, V303, V357, WS 14/D 303, WS16
Need more than one 10pk of EB-L1154 Watch Cell Batteries?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.