ELECTRONIC BATTERY, SILVER OXIDE, 1.5 VDC NOMINAL, 165 MAH NOMINAL, SR44
- Mfr # 303/357-1ZMG
- Zoro # G922804745
product price:Â
$
12.35
/ea
Key Features
Length
0.3 in
Width
0.3 in
Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303/357-1ZMG
- Zoro #
- G922804745
- UPC #
- 00012800516568
- Country of Origin
- United States
Dimensions
- Length
- 0.3 in
- Width
- 0.3 in
- Height
- 0.1 in
Details
- Item
- Silver Oxide Batteries
Description
RAYOVAC PHOTO BATTERIES PROVIDE HIGH PERFORMANCE AT A GREAT PRICE, KEEPING SPECIALTY DEVICES GOING STRONG. FOR WATCHES, CALCULATORS, REMOTE CONTROLS, MEDICAL DEVICES AND MORE, RAYOVAC ELECTRONIC BATTERIES PROVIDE YOUR CUSTOMERS WITH THE POWER THEY NEED AT A GREAT VALUE.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.