10pk Exell Alkaline 1.5V Watch Battery Replaces AG4 377 LR66

  • Mfr # EB-L626

  • Zoro # G203666826


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Battery Size
377 / 376
Capacity - Batteries
27
Battery Chemistry
Alkaline
Diameter
0.26
Voltage - Batteries
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-L626
Zoro #
G203666826
UPC #
819891018243
Country of Origin
China

Dimensions

Battery Size
377 / 376
Diameter
0.26
Width
0.26
Height
0.1
Length
0.1

Details

Capacity - Batteries
27
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Voltage
1.5
Color Code
Silver
Terminal Type - Batteries
Flat Top
Weight
0.06

Description

10pk Exell EB-L626 Alkaline 1.5V Watch Battery Replaces AG4 377 LR66
EB-L626 AG4 Alkaline watch cell battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. The EB-L626 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177, GP376, GP377, L626, LR626, LR66, MA, R 377/37, RW 329, S32, S626S, SB-AW, SG4, SP376, SP377, SP379, SR 626 SW, SR 66, SR626, SR626SW, SR626SW/W, SR626W, SR66, TR626W, V376, V377
Need more than one 10pk of EB-L626 Watch Cell Batteries?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.