
26pc Essential Batteries Kit CR1616 CR1620 CR1632 CR2032 CR2016 & Watch Opener (Discontinued)
- Mfr # EB-KIT-120
- Zoro # G806372391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EB-KIT-120
Zoro #
G806372391
UPC #
816481025155
Country of Origin
China
Dimensions
Battery Size
Varies
Diameter
0.51
Height
0.99
Length
0.99
Width
0.51
Details
Battery Chemistry
Li-Ion
Battery Capacity
Varies
Color Code
Assorted Colors
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR1616 CR1620 CR1632 CR2032 CR2016, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 5-PACK EB-CR1616
(1) 5-PACK EB-CR1620
(1) 5-PACK EB-CR1632
(1) 5-PACK EB-CR2032
(1) 5-PACK EB-CR2016
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-CR1620 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 70mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.08" (2.0mm)
Weight: 0.05oz (1.3g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1620 3V Lithium Coin Cell Battery is also known as: DL1620, ECR1620, BR1620, 280-208, DL1620B, BR1620-1W, CR1620-1W, KCR1620, LM1620, 5009LC, L08
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
Exell EB-CR2016 Lithium Coin Cell Battery Specifications
Voltage: 3V
Capacity: 80mAh
Height: 0.125in (3.17mm)
Diameter: 0.78in (20.0mm)
Chemistry: Lithium
5pcs per card
Exell EB-CR2016 Lithium Coin Cell Battery also known as:DL2016, ECR2016, FA, SBT11, BR2016, 208-202, 208-204, 208-206, DL2016B, BR2016-1W, CR2016-1W, KCR2016, L10, LM2016, LF1/4V
Exell Battery Essentials Kit Includes:
(1) 5-PACK EB-CR1616
(1) 5-PACK EB-CR1620
(1) 5-PACK EB-CR1632
(1) 5-PACK EB-CR2032
(1) 5-PACK EB-CR2016
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-CR1620 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 70mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.08" (2.0mm)
Weight: 0.05oz (1.3g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1620 3V Lithium Coin Cell Battery is also known as: DL1620, ECR1620, BR1620, 280-208, DL1620B, BR1620-1W, CR1620-1W, KCR1620, LM1620, 5009LC, L08
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
Exell EB-CR2016 Lithium Coin Cell Battery Specifications
Voltage: 3V
Capacity: 80mAh
Height: 0.125in (3.17mm)
Diameter: 0.78in (20.0mm)
Chemistry: Lithium
5pcs per card
Exell EB-CR2016 Lithium Coin Cell Battery also known as:DL2016, ECR2016, FA, SBT11, BR2016, 208-202, 208-204, 208-206, DL2016B, BR2016-1W, CR2016-1W, KCR2016, L10, LM2016, LF1/4V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.