
26pc Essential Batteries Kit CR927 CR2330 CR1632 CR2032 CR2430 & Watch Opener (Discontinued)
- Mfr # EB-KIT-121
- Zoro # G806372407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EB-KIT-121
Zoro #
G806372407
UPC #
816481025162
Country of Origin
China
Dimensions
Battery Size
Varies
Diameter
0.51
Length
0.99
Width
0.51
Height
0.99
Details
Battery Chemistry
Li-Ion
Battery Capacity
Varies
Color Code
Assorted Colors
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR927 CR2330 CR1632 CR2032 CR2430, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 5-PACK EB-CR927
(1) 5-PACK EB-CR1632
(1) 5-PACK EB-CR2330
(1) 5-PACK EB-CR2032
(1) 5-PACK EB-CR2430
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
Exell EB-CR2430 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 270mAh
Chemistry: Lithium
Diameter: 0.96" (24.5mm)
Height: 0.12" (3mm)
Weight: 0.16oz (4.5g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2430 3V Lithium Coin Cell Battery is also known as: DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC, L20, KCR2430, E-CR2430, KECR2430, LF1/2W
Exell EB-CR2330 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 265mAh
Chemistry: Lithium
Diameter: 0.91" (23mm)
Height: 0.12" (3mm)
Weight: 0.13oz (3.8g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2330 3V Lithium Coin Cell Battery is also known as: CR2330, ECR2330, CR-2330, DL2330, DL 2330, DL-2330
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
Exell Battery Essentials Kit Includes:
(1) 5-PACK EB-CR927
(1) 5-PACK EB-CR1632
(1) 5-PACK EB-CR2330
(1) 5-PACK EB-CR2032
(1) 5-PACK EB-CR2430
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
Exell EB-CR2430 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 270mAh
Chemistry: Lithium
Diameter: 0.96" (24.5mm)
Height: 0.12" (3mm)
Weight: 0.16oz (4.5g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2430 3V Lithium Coin Cell Battery is also known as: DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC, L20, KCR2430, E-CR2430, KECR2430, LF1/2W
Exell EB-CR2330 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 265mAh
Chemistry: Lithium
Diameter: 0.91" (23mm)
Height: 0.12" (3mm)
Weight: 0.13oz (3.8g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2330 3V Lithium Coin Cell Battery is also known as: CR2330, ECR2330, CR-2330, DL2330, DL 2330, DL-2330
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.