This item is Discontinued.

Exell Battery 3.7V 16340 Li-Ion 600mAh Rechargeable Solar Light Battery WITH TABS EBLI-16340HP-WT_SOLAR

3.7V 16340 Li-Ion 600mAh Rechargeable Solar Light Battery WITH TABS (Discontinued)

  • Mfr # EBLI-16340HP-WT_SOLAR
  • Zoro # G206372403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBLI-16340HP-WT_SOLAR
Zoro #
G206372403
UPC #
-
Country of Origin
China

Dimensions

Height
1.28
Width
0.64
Length
1.28

Details

Color
Yellow
Weight
0.03
Voltage
3.7

Description

Exell 3.7V 16340 Li-Ion 600mAh Rechargeable Solar Light Flat Top Battery with Tabs
Exell 16340HP 3.7V 600mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 600mAh
Battery Size: 16340
C Rating Charge Rate: 15 ~ 20C
Type: Li-Ion
Length: 1.28in (32.5mm)
Width: 0.64in (16.3mm)
Terminal Type: Flat Top with Tabs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.