This item is Discontinued.

Exell Battery 3.7V 18350 Li-Ion 700mAh Rechargeable Solar Light BUTTON TOP Battery EBLI-18350HP7-BT_SOLAR

3.7V 18350 Li-Ion 700mAh Rechargeable Solar Light BUTTON TOP Battery (Discontinued)

  • Mfr # EBLI-18350HP7-BT_SOLAR
  • Zoro # G606372423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBLI-18350HP7-BT_SOLAR
Zoro #
G606372423
UPC #
813662026963
Country of Origin
China

Dimensions

Height
1.38
Width
0.71
Length
1.38

Details

Voltage
3.7
Weight
0.03
Color
Yellow

Description

Exell 18350 Li-Ion 700mAh Rechargeable Solar Light Consumer Button Top Battery
Exell 18350HP7 3.7V 700mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 700mAh
Battery Size: 18350
Continuous Maximum Discharge Current: 5.25 amps
Maximum Pulse Discharge Current: 10.5 amps
C Rating Charge Rate: 15 ~ 20C
Type: Li-Ion
Length: 1.38in (35.0m)
Width: 0.71in (18.0)
Terminal Type: BUTTON TOP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.