This item is Discontinued.

Exell Battery 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light  Battery w/ SOLDER TABS EBLI-18650C20WT_SOLAR

3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (Discontinued)

  • Mfr # EBLI-18650C20WT_SOLAR
  • Zoro # G406372395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBLI-18650C20WT_SOLAR
Zoro #
G406372395
UPC #
26190229892
Country of Origin
China

Dimensions

Height
2.55
Width
0.71
Length
2.55

Details

Voltage
3.7
Weight
0.1
Color
Yellow

Description

Exell 18650 3.7V Li-Ion 2000mAh Rechargeable Solar Light Battery with Solder TABS
Exell 18650HP 3.7V 2000mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 2000mAh
Battery Size: 18650
C Rating Charge Rate: 1 ~ 3C
Type: Li-Ion
Length: 2.55 (64.77mm)
Width: 0.71in (18.03mm)
Terminal Type: SOLDER TABS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.