3V PLC Backup Battery Allen Bradley 1745-B1 SLC-100 Replaces COMP-108

  • Mfr # EBPLC-108

  • Zoro # G203666666


product price:  $24.99
/ea

Key Features

Voltage - Batteries
3
Capacity - Batteries
1200
Height
1.4
Width
0.68
Terminal Type - Batteries
Wire with Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-108
Zoro #
G203666666
UPC #
819891016751
Country of Origin
China

Dimensions

Height
1.4
Width
0.68
Diameter
0.68
Length
1.4
Battery Size
Custom

Details

Voltage - Batteries
3
Capacity - Batteries
1200
Terminal Type - Batteries
Wire with Connector
Voltage
3
Color
Black
Battery Chemistry
Lithium
Weight
0.15

Description

3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery designed to work in Allen Bradley SLC-100, SLC-150 series programmable logic controllers and industrial computers. Low self discharge rate gives this cell a 10 year shelf life. Stable voltage and broad temperature range (-40° to +85°C). High energy power source for memory backup applications.
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1200mAh
Chemistry: Lithium (Li)
Height: 1.40in (60.45mm)
Diameter: 0.68in (12.19mm)
Connector: WIRE LEAD WITH CONNECTOR
3V Lithium PLC Computer Backup Battery Replaces: Allen Bradley 1745-B1, Allen Bradley A-40840-512-01, Allen Bradley B9631T, Allen Bradley SLC-100, Allen Bradley SLC-150, Eternacell B9631T, Interstate Batteries ALIT2630, Programmable Logic Co B9631T, Programmable Logic Co SLC100, Programmable Logic Co SLC150
Note: We ship EBPLC-108 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-108 Lithium PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.