5/CP300H 6V 300mAh Battery w/ Tabs 55630305060 for work lights LED, GPS-Tracker

  • Mfr # 5/CP300H-TABS

  • Zoro # G611248805


product price: $22.79
/ea

Key Features

Voltage - Batteries
6V
Capacity - Batteries
300 mAh
Width
1.05 in.
Length
1.76 in.
Weight
0.13 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/CP300H-TABS
Zoro #
G611248805
UPC #
-
Country of Origin
China

Dimensions

Width
1.05 in.
Length
1.76 in.

Details

Voltage - Batteries
6V
Capacity - Batteries
300 mAh
Weight
0.13 lbs

Description

5/CP300H 6V 300mAh NiMH Battery With Tabs 55630305060 5/CP300H 6V 300mAh NiMH Battery With Tabs are excellent button cell batteries. VARTA Microbattery has provided solutions to major OEM companies for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more.With several billion rechargeable button cells sold to date, you can trust that we have solution to meet your battery requirements. 5/CP300H 6V 300mAh NiMH Battery With Tabs Specifications: Voltage: 6V Amperage: 300mAh Chemistry: NiMH Terminals: TABS Height: 1.75in 44.7mm Diameter: 1.01in 25.8mm Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.