5/V80H 6V 80mAh Rechargeable Battery w/Tabs 55608305060 for alarm systems, GPS

  • Mfr # 5/V80H-TABS

  • Zoro # G011248825


product price:  $22.79
/ea

Key Features

Voltage - Batteries
6V
Capacity - Batteries
80 mAh
Width
0.63 in.
Weight
0.06 lbs
Length
1.2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/V80H-TABS
Zoro #
G011248825
UPC #
-
Country of Origin
China

Dimensions

Width
0.63 in.
Length
1.2 in.

Details

Voltage - Batteries
6V
Capacity - Batteries
80 mAh
Weight
0.06 lbs

Description

5/V80H 6V 80mAh NiMH rechargeable battery pack with solder tabs ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS This custom pack is excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, medical equipment and many more. You can trust that we have solution to meet your battery requirements. 5/V80H 6V 80mAh NiMH rechargeable battery pack with solder tabs Specifications Voltage: 6V Amperage: 80mAh Chemistry: Nickel Metal Hydride NiMH Height: 1.26in 32.1mm Diameter: 0.63in 16mm Weight: 0.06lbs 27.2g Terminal Type: 2 Solder Tabs style=margin: 0 auto;display: block;> Need more than one 5/V80H 6V 80mAh NiMH rechargeable battery pack with solder tabs? We offer great discounts on quantity orders and FREE SHIPPING offers available. Specifications Brand: Exell Battery Rechargeable: Yes Output Voltage: 6V Amperage: 80mAh Chemistry: NiMH Height: 1.26" Diameter: 0.63" Terminal Type: Solder Tabs Country of Manufacture: Germany

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.