6V 50Ah 234Wh Zinc Air Alkaline Battery

  • Mfr # EBZ-650

  • Zoro # G709915183


product price: $30.99
/ea

Key Features

Voltage
6V
Height
4.25
Battery Capacity
234Wh
Battery Chemistry
Zinc Air Alkaline
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBZ-650
Zoro #
G709915183
UPC #
816481027548
Country of Origin
Spain

Dimensions

Height
4.25
Width
8.66
Length
4.25

Details

Item
Battery
Voltage
6V
Battery Capacity
234Wh
Battery Chemistry
Zinc Air Alkaline
Color
Black
Application
Portable LED lighting, Road signs, Mobile warning systems, Flashing and fixed lighting, Mobile LED devices
Rated Energy (Wh)
234
Max. Intensity Pulses (mA)
360
Max. Intensity Intermittent Current (mA)
180
Max. Intensity Continuous Current (mA)
45

Description

ZINC AIR ALKALINE is the ideal technology for those low power applications where continuous power is required and that works for long periods of time with no maintenance or supervision. The only one that ensures maintenance-free battery durability for at least two years. The batteries are made with a manganese dioxide cathode specially formulated so that it's continuously regenerated using oxygen from the air. This means that the cells use a minimum amount of active cathodic material compared to other alkaline batteries from other manufacturers. The major advantage is that by storing a greater amount of anode material, they have more power. Resulting in ZINC AIR ALKALINE batteries being the batteries with the highest capacity on the market. Zinc Air technology ensures that the output voltage varies less than 2%, regardless of the battery's state of charge (SoC). This means that in applications such as signalling, light intensity is constant throughout the life of the battery and, unlike other technologies, does not reduce in intensity as the battery is discharged. Constant output voltage means constant performance for the battery's whole life, which increases its efficiency and reduces the number of batteries needed, minimizing the impact on the environment.


  • •HARD WORKING CONDITIONS: Developed a formulation solution and a build design for its ZINC AIR ALKALINE batteries to ensure they operate under extreme conditions. Battery integrity remains unaffected by low or high temperature climatic environments. Similarly, its design and production quality allow it to work under strong vibration.
  • •NO INSTALLATION OR MAINTENANCE: Zinc Air technology requires no maintenance. It has been developed so that it is ready to be used withoutrequiring any additional care. The battery is supplied with the ventilation holes sealed, meaning that it does not start working until the seal is removed. It can be stored for two years with a minimum loss of capacity. Changing a discharged battery for a new one is very simple and does not require special skills.
  • •RESPECT FOR THE ENVIRONMENT: These batteries have a formulation that allows it to manufacture the battery without polluting nature. Unlike other technologies that use heavy metals such as Cadmium, Mercury or Lead, it does not include any type of highly polluting heavy metal. Our technology is totally environment-friendly.
  • •SAFE TECHNOLOGY: This unique technology is totally safe. It is built by formulating elements in solid state, eliminating the risk of fluid leakage. The nature of its composition guarantees intrinsic safety with no risk of explosion or gas emissions. That is why our technology is not subject to any special shipping conditions such as ADR, IMDG, DGR, RID, AND, etc..
  • •Applications include; Portable LED lighting: The practicality of portable lighting devices improves when it offers sufficiently powerful, longer lasting light. That is why the combination of LED and ZINC AIR ALKALINE technologies is perfect to ensure a
    longer lasting torch and constant light that does not dim with use. Road signs: We work together with the main manufacturers of road traffic control devices with the aim of providing the sector with specific products to improve road safety throughout the world.
    Mobile warning systems / Flashing and fixed lighting / Mobile LED devices

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.