
7.2V 300mAh NiMH Battery for RTC, MBU, Batery Timer, Senors, Metering
Mfr # 6/CP300H
Zoro # G511248813
product price:Â $50.95
/eaKey Features
Voltage - Batteries
7.2V
Capacity - Batteries
300 mAh
Width
1.05 in.
Length
2.1 in.
Color
Assorted Colors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6/CP300H
Zoro #
G511248813
UPC #
-
Country of Origin
China
Dimensions
Width
1.05 in.
Length
2.1 in.
Details
Voltage - Batteries
7.2V
Capacity - Batteries
300 mAh
Color
Assorted Colors
Weight
0.12 lbs
Description
6/CP300H 7.2V 300mAh NiMH Battery For RTC, MBU, Batery Timer, Senors, Metering ALL OF OUR CUSTOM PACKS ARE BUILT USING GENUINE VARTA CELLS 6/CP300H 7.2V 300mAh NiMH Battery Specifications: Voltage: 7.2V Amperage: 300mAh Chemistry: NiMH Terminals:FLAT CONTACTS Height: 2.1in Diameter: 1.05in Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.