A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery

  • Mfr # A1PX

  • Zoro # G603546346


product price: $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Battery Size
A1PX
Capacity - Batteries
650
Battery Chemistry
Alkaline
Diameter
0.61
Voltage - Batteries
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1PX
Zoro #
G603546346
UPC #
819891010001
Country of Origin
United States

Dimensions

Battery Size
A1PX
Diameter
0.61
Length
0.61
Width
0.61
Height
0.61

Details

Capacity - Batteries
650
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Voltage
1.5
Weight
0.07

Description

Exell A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The LR50 or 1APX is a mercury-free replacement for the once popular Mercuric Oxide MR50 (or PX1) cell that was commonly used in cameras and carriage clocks. Mercury cells are now banned because of toxicity and environmental fears..
The LR50 or PC1A cells produce 1.5 Volts, which is higher than the 1.35V produced by the original mercury cell. Most devices accommodate the small increase in voltage and function perfectly..
1.5 V Replacement for: Eveready E1N / Mallory RM-1N / PX1 / MR50 / RPX1 / EPX1 / RM1 / RMIN / V1PX / H-P / BMR50 / Leclanche MR85 / ISA-MR850.
• Type: Alkaline.
• Voltage: 1.5 V.
• Diameter: 15.6 mm.
• Height: 15.6 mm.
Also known as: 1APX / 1A / A1PX / 1100A / PC1A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.