A625PX 1.5V Alkaline Battery LR09 PX625A D625 EPX625G MR09

  • Mfr # A625PX

  • Zoro # G603546353


product price:  $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Battery Size
A625PX
Capacity - Batteries
55
Battery Chemistry
Alkaline
Diameter
0.61
Voltage - Batteries
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A625PX
Zoro #
G603546353
UPC #
819891010407
Country of Origin
China

Dimensions

Battery Size
A625PX
Diameter
0.61
Length
0.23
Height
0.23
Width
0.61

Details

Capacity - Batteries
55
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Voltage
1.5
Weight
0.02

Description

Exell A625PX 1.5V Alkaline Battery LR09 PX625A D625 EPX625G MR09
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines proudly assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Alkaline
Voltage: 1.5 V
Diameter: 15.6 mm
Height: 5.95 mm
Also known as: PX625 / PX13 / EPX625 / V625PX / MR09 / MR9 / H-D / HD/ RPX625 / RM625 / KX625 / HD1560 / 1124MP / Mallory RM-625R / Eveready E625N/Burgess HG-625R / 4370 / 4371 / V13PX / EPX13 / V625PX / HD625 / PN625 / RM625 /4625 / 625 / H1560 / HD-D / M01 / M20 / 8930
The MR9, PX13 and PX625 is is a discontinued Mercuric Oxide coin type cell that was commonly used in cameras and is now banned because of toxicity and environmental fears.
The original PX625 mercury cell produced 1.35V.
There are three possible mercury free replacements for this PX625, PX13 or MR9 cell: genuine Mercury cell, the PX625, PX13 or MR9 - but they are rare and hard to find.
The equivalent alkaline cell, the LR9 or V625U.
The equivalent silver oxide cell, the S625PX.
The equivalent zinc air cell, the WeinCELL MRB625.
A voltage reducing adapter, the MR-9 adapter and a silver oxide 386 cell. The least expensive PX625 replacement is the alkaline cell, the LR9 or V625U.
They fit perfectly but, as with all alkaline cells the voltage is not stable, it drifts down from 1.5V towards 1.35V (the voltage of the original Mercury cell) and then lower still. If you use the cell in a camera that needs a steady reference voltage, as the voltage is not steady throughout the useful life of the cells, you need to constantly adjust how you compensate.
Because the S625PX silver oxide cell produces a steady 1.55V, you are able to compensate for the higher voltage by a fixed number of stops or by adjusting the ASA setting. There may be as many as two f-stops underexposure by a camera that uses 1.55v instead of the original 1.35v, but the compensation you require is constant.
Another PX625 replacement is a zinc air battery. The WeinCELL MRB625 is a custom zinc/air battery designed to replace banned mercury batteries. WeinCELLs deliver the same 1.35 V voltage and stability of output as did the mercury PX625 batteries so there is no need to adjust your exposure. The WeinCELL MRB625batteries last much longer than hearing aid batteries, some times up to a year.
To achieve this longer life, the MRB625 used a proprietary electrolyte and has only two small air holes, instead of the 7 larger holes found in standard hearing aid batteries.
Possibly the 'Rolls Royce' of replacements is the MR-9 adapter fitted with a silver oxide 386 cell. The MR-9 adapter is the shape and size of a PX625 cell, has a recess into which a 1.55V silver oxide 386 cell can be dropped and and contains voltage regulating electronics to drop the voltage to match the 1.35V of the original mercury cell. The MR-9 adapter is expensive, but it can be reused time and time again with inexpensive silver oxide 386 cells. Over time you may find the MR-9 adapter will actually save you money over the other options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.