A640PX 1.5V Alkaline Battery PX640A EN640A EPX640A LR52

  • Mfr # A640PX

  • Zoro # G203546340


product price:  $3.65
/ea
Sold in multiples of 4 for $14.60

Key Features

Battery Size
A640PX
Capacity - Batteries
350
Battery Chemistry
Alkaline
Diameter
0.62
Voltage - Batteries
1.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A640PX
Zoro #
G203546340
UPC #
819891010414
Country of Origin
China

Dimensions

Battery Size
A640PX
Diameter
0.62
Height
0.44
Width
0.62
Length
0.44

Details

Capacity - Batteries
350
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Color Code
Assorted Colors
Voltage
1.5
Weight
0.02

Description

Exell A640PX 1.5V Alkaline Battery PX640A EN640A EPX640A LR52
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Alkaline
Voltage: 1.5 V
Diameter: 16.0 mm
Height: 11.2 mm
Also known as: PX640A / A640PX / EN640A / EPX640A / PC640A / LR52 /
1126A.
The PC640A or PX640A is a mercury-free replacement for the once popular
Mercuric Oxide MR52 (or PX640) cell that was commonly used in cameras (such as
Yashica TL-Electro, Electro 35 FC, Lynx 14-E and Lynx 5000E). The MR52 (or
PX640) was also used in early Hakko rifle scopes. Mercury cells are now banned
because of toxicity and environmental fears.
The PC640A or PX640A cells produce 1.5 Volts, which is higher than the
1.35V produced by the original mercury cell. Most devices accommodate the small
increase in voltage and function perfectly.
The PC640A or PX640A is likely to be your only choice of battery
replacement. Consider buying more than one. These Alkaline cells have a shelf
life of several years, so buy two and make sure you always have a ready supply
of power for your device whilst taking advantage of our reduced price multi-buy
offer.
Other cameras and light meters that takes these PC640A or PX640A batteries
include the:
Canon Canodate E, Canodate E-N, Date-Matic,
Fuji Fujica GE, Fujica GER, Fijica GA, Fijica Date,
Minolta Hi-Matic E, Hi-Matic F,
Olympus 35EC, 35EC2, 35ECR, 35ED,
Ricoh 500GX. 35EFS, ELNICA 35, ELNICA F,
Yashica TL-Electro, Electro 35 FC, Lynx 14-E and Lynx 5000E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.