Shop EXELL BATTERY
See all product information
Create Account
MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675
Mfr # MRB675
Zoro # G503546439
product price:Â
$
6.95
/ea
Sold in multiples of 2 for $13.90
Key Features
Battery Size
PX675
Capacity - Batteries
110
Battery Chemistry
Zinc Air
Diameter
0.45
Voltage - Batteries
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRB675
- Zoro #
- G503546439
- UPC #
- 819891010773
- Country of Origin
- China
Dimensions
- Battery Size
- PX675
- Diameter
- 0.45
- Length
- 0.21
- Height
- 0.21
- Width
- 0.45
Details
- Capacity - Batteries
- 110
- Battery Chemistry
- Zinc Air
- Voltage - Batteries
- 1.35
- Voltage
- 1.35
- Terminal Type - Batteries
- Flat Top
- Weight
- 0.02
Description
Exell MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Zinc Air
Voltage: 1.35V
Diameter: 11.6 mm
Height: 5.4 mm
1.35V Replacement For: MR44, NR44, EPX675, PX675, H-C, KX675, HD675, HC, V675PX, PC675, PC13, LR44, G13A, LR1154, RPX675, D76A, V13GA, PX76A, PX675A, GPA76, 1128MP, 1166A, S76
The MR44, PX76 and PX675 is is a discontinued Mercuric Oxide coin type cell that was commonly used in cameras and is now banned because of toxicity and
environmental fears.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Zinc Air
Voltage: 1.35V
Diameter: 11.6 mm
Height: 5.4 mm
1.35V Replacement For: MR44, NR44, EPX675, PX675, H-C, KX675, HD675, HC, V675PX, PC675, PC13, LR44, G13A, LR1154, RPX675, D76A, V13GA, PX76A, PX675A, GPA76, 1128MP, 1166A, S76
The MR44, PX76 and PX675 is is a discontinued Mercuric Oxide coin type cell that was commonly used in cameras and is now banned because of toxicity and
environmental fears.
Restrictions
Hazardous material