Coin Cell Battery CR3032 3V Lithium, Replaces DL3032, BR3032, KL3032

  • Mfr # EB-CR3032

  • Zoro # G003666798


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Battery Size
CR3032
Capacity - Batteries
500
Battery Chemistry
Lithium
Diameter
1.18
Voltage - Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-CR3032
Zoro #
G003666798
UPC #
819891019721
Country of Origin
China

Dimensions

Battery Size
CR3032
Diameter
1.18
Width
1.18
Length
0.13
Height
0.13

Details

Capacity - Batteries
500
Battery Chemistry
Lithium
Voltage - Batteries
3
Terminal Type - Batteries
Flat Top
Color Code
Silver
Voltage
3
Weight
0.15

Description

Lithium Cell Battery CR3032 Replaces DL3032, BR3032, KL3032, L3032
Lithium Cell Battery CR3032 cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
The Lithium Cell Battery CR3032 power dives computers such as the older Sherwood diving computers and the Rite B'Air dive computer. Another is the Ensure Technology's ZyLoc proximity authentication system. These CR3032 3V Lithium Cell Battery cells are also used in "the Board.bug" child monitor.
Specifications
Voltage: 3V
Capacity: 500mAh
Chemistry: Lithium
Note: We ship Lithium Cell Battery EB-CR3032 in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.