This item is Discontinued.

Exell Battery LiFePO4 Lithium Phosphate 3.2V 600mAh 14500 AA Rechargeable Battery EB-LFP-14500-600

LiFePO4 Lithium Phosphate 3.2V 600mAh 14500 AA Rechargeable Battery (Discontinued)

  • Mfr # EB-LFP-14500-600
  • Zoro # G203666772
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EB-LFP-14500-600
Zoro #
G203666772
UPC #
819891016584
Country of Origin
China

Dimensions

Height
1.96
Width
0.55
Diameter
0.55
Length
1.96
Battery Size
AA

Details

Voltage - Batteries
3.2
Capacity - Batteries
600
Terminal Type - Batteries
Button Top
Weight
0.04
Battery Chemistry
LiFePO4
Color
White
Voltage
3.2

Description

LiFePO4 Lithium Phosphate 3.2V 600mAh 14500 AA Rechargeable Solar Battery
LifePO4 Lithium Phosphate batteries are very commonly used in today's outdoor solar lights and for home security systems. They are considered to be the newest generation of Lithium Ion chemistry and have a very long shelf life and can be recharged up to 2000 times (cycles). LifePO4 batteries do not suffer from Memory Effect as do NiCd batteries. LifePO4 chemistry batteries are immune from memory effect which reduces memory capacity resulting from recharging a battery before it has been fully depleted of power.
Specifications
Voltage: 3.2V
Amperage: 600mAh
Internal Impedance: ≤80mΩ
Cycle Performance: 90% of initial capacity at 500 cycles
Cycle life: ≥500 cycles
Standard Charge Current: 0.5C
Fast Charge Current: 1C
Standard Discharge Current: 0.2C (End Voltage = 2.0V)
Max. Discharge Current: 1C
LiFePo4 14500 cylindrical rechargeable batteries
Higher energy density and lower weight than other rechargeable batteries
Manufactured under ISO9001-2000 to assure quality
EB-LFP-14500-600 Battery Applications: Solar Lighting, Home Security Systems, Digital cameras, Mobile mouse or keyboard, GPS, Digital calipers, calculators, electronic clocks, medical equipment, measuring instrument, sensors, radio transceiver, and many other electronics
Warning
Please check dimensions of your battery before purchasing: This is not a 4/5 AA (14430) size battery and will not fit in place of 4/5 AA (14430) rechargeable batteries, this is a AA size battery
CAUTION: when working with LiFePO4 cells, they are very sensitive to charging characteristics and may explode if mis-handled.
User should have enough knowledge on LiFePO4 rechargeable batteries in charging, discharging, and assembly before use.
Put the batteries in fire-proof container
Do not put batteries on wood surface or carpet when charging
Never leave battery un-attended when charging
Note: We ship EB-LFP-14500-600 Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EB-LFP-14500-600 Battery?

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.