This item is Discontinued.

Exell Battery LiFePO4 Lithium Phosphate 3.2V 800mAh 18500 Rechargeable Solar Battery EB-LFP-18500-800

LiFePO4 Lithium Phosphate 3.2V 800mAh 18500 Rechargeable Solar Battery (Discontinued)

  • Mfr # EB-LFP-18500-800
  • Zoro # G903666768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-LFP-18500-800
Zoro #
G903666768
UPC #
819891012401
Country of Origin
China

Dimensions

Height
1.96
Width
0.71
Length
1.96
Diameter
0.71
Battery Size
18500

Details

Voltage - Batteries
3.2
Capacity - Batteries
800
Terminal Type - Batteries
Button Top
Voltage
3.2
Weight
0.07
Battery Chemistry
LiFePO4
Color
White

Description

LifePO4 Lithium Phosphate batteries are great economical choice for any device that uses rechargeable 18500 batteries. This lithium iron phosphate rechargeable battery is a good solution for replacing the batteries in solar lights. Rechargeable Solar light batteries eventually lose their ability to store energy and need to be replaced. Be sure to replace your rechargeable solar light batteries before they run out of energy. Replacing all of the solar light batteries at the same time is a good idea to keep all lights running at their full potential.
Specifications
Voltage: 3.2V
Amperage: 800mAh
Battery Size: 4/5AA
Chemistry - Li-FePO4
Height: 46.9mm (1.96in)
Diameter: 18.1mm (0.71in)
Weight: 1.1oz (0.07lbs)
EB-LFP-18500-800 Battery Applications: Solar Lighting, Home Security Systems, RC Racing Car, Airsoft gun, RC robots, E-bike, e-cigarettes and many other electronics
EB-LFP-18500-800 Battery Replaces: DANTONA LIFE04-18500, LFP-18500-800, IFR 18500P, DANTONA 18500
ULTRALAST LIFE04-18500, ULTRALAST 18500
Warning
CAUTION: when working with LiFePO4 cells, they are very sensitive to charging characteristics and may explode if mis-handled.
User should have enough knowledge on LiFePO4 rechargeable batteries in charging, discharging, and assembly before use.
Put the batteries in fire-proof container
Do not put batteries on wood surface or carpet when charging
Never leave battery un-attended when charging
Note: We ship EB-LFP-18500-800 Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EB-LFP-18500-800 Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.