Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S76PX 1.55V Silver Oxide Battery 303 357 SR44 V357 GS13

  • Mfr # S76PX

  • Zoro # G903546442


product price: $1.59
/ea
Sold in multiples of 8 for $12.72

Key Features

Battery Size
357 / 303
Capacity - Batteries
150
Battery Chemistry
Silver Oxide
Diameter
0.45
Voltage - Batteries
1.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S76PX
Zoro #
G903546442
UPC #
819891010889
Country of Origin
China

Dimensions

Battery Size
357 / 303
Diameter
0.45
Width
0.45
Height
0.21
Length
0.21

Details

Capacity - Batteries
150
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Terminal Type - Batteries
Flat Top
Color Code
Assorted Colors
Weight
0.02

Description

Exell S76PX 1.55V Silver Oxide Battery 303 357 SR44 V357 GS13
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Silver Oxide.
Voltage: 1.55V.
Diameter: 11.6 mm.
Height: 5.4 mm.
Also known as: D303, D357, D303/357, GS13, 228, 357, 280-62, J, SB-B9,
SR1154, SR44, SR44W, SR44H, 541, SP357, V357, 4276, KS76, 280-8, SR76E, 1131SO.
This 357 or SR44 is a popular silver-oxide cell are commonly used in watches.
They have a shelf life of 5 + years, so why not buy two or more. Take advantage
of our reduced price and make sure you are not left without a watch next time
your battery runs out.
This 357 or SR44 Silver Oxide cell has exactly the same dimensions as the less
expensive LR44s, and can sometimes be substituted by these alkaline batteries.
If your application is a toy, calculator or other non-precision electronic
device, you could order a less expensive LR44 instead of a 357.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.