Shop EXITRONIX
See all product information
Create Account
GVEX Series LED Exit Sign, Green LEDs, Thermoplastic Housing
- Mfr # GVEX-U-LB-WH
- Zoro # G323654079
product price:Â
$
39.45
/ea
Key Features
Depth
1.81 in
Housing Material
Thermoplastic
Voltage
120V AC, 277V AC
Height
7-1/4 in
Width
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVEX-U-LB-WH
- Zoro #
- G323654079
- UPC #
- 190622077563
- Country of Origin
- China
- Housing Material
- Thermoplastic
- Voltage
- 120V AC, 277V AC
- Item
- LED Exit Sign
- Includes
- Second exit face, Backplate, Mounting canopy, AC Only
- Housing Finish
- White
Dimensions
- Depth
- 1.81 in
- Height
- 7-1/4 in
- Width
- 11.81 in
Description
The Exitronix GVEX Series LED Exit Sign provides dependable emergency exit marking with bright green LED illumination for commercial and institutional environments. Designed for reliability and ease of installation, this fixture combines contemporary styling with energy-efficient LED technology to maintain clear exit visibility during both normal operation and power outages. The sign features high-output green LEDs that deliver uniform illumination through a color-matched diffuser, helping eliminate hot spots while providing long service life and reduced maintenance requirements. LED technology allows the fixture to operate efficiently while minimizing energy consumption compared to traditional exit signage. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame-retardant, the GVEX Series offers durable performance and resistance to corrosion, denting, and peeling. The compact, low-profile design makes the sign suitable for offices, schools, healthcare facilities, retail spaces, and other commercial environments. The universal design allows installation in either single-face or double-face configurations. Field-selectable directional chevron knockouts enable installers to configure the exit direction during installation to match the building layout. Battery-backup models include a maintenance-free nickel-cadmium battery that provides a minimum of 90 minutes of emergency operation during power interruptions. After power is restored, the system automatically recharges to ensure readiness for the next emergency event. Engineered for dependable performance and straightforward installation, the Exitronix GVEX Series LED Exit Sign offers an economical and reliable solution for code-compliant emergency exit signage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.